Menu Search
Wall Mount Enclosures Enclosure, Thick Wall; Aluminum; HxWxD: 1.6 x 2.6 x 1.6 in.

HAMMOND MANUFACTURING #R100-000-000

Enclosure, Thick Wall; Aluminum; HxWxD: 1.6 x 2.6 x 1.6 in.

SKU #62398083101
Manufacturer Series: R100
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die Cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 1.6 in.
Width: 2.6 in.
Depth: 1.6 in.
Height - mm: 40.6mm
Width - mm: 66mm
Depth - mm: 40.6mm
Mounting: External Feet

Additional Info: Additional Ratings: IP66, Watertight