Menu Search
HAMMOND MANUFACTURING #1596B101

Enclosure, Potting Box; ABS; HxWxD: 0.59 x 0.98 x 0.79 in.

SKU # 62398056600 Manufacturer Series: 1596
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potting Box
Material: ABS Plastic
Finish: Black
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 0.59 in. (14.9mm)
Width: 0.98 in. (24.9mm)
Depth: 0.79 in. (20mm)

Additional Info: Temperature Rating: -20 to 94 deg C