Menu Search

HAMMOND MANUFACTURING #1551GRGY

Enclosure, Plastic; Plastic; HxWxD: 0.79 x 1.97 x 1.38 in.

SKU: 62398079379
Manufacturer Series: 1551
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Plastic Enclosure
Material: Plastic
Finish: Gray
Cover Type: Solid
Height: 0.79 in.
Width: 1.97 in.
Depth: 1.38 in.
Height - mm: 20mm
Width - mm: 50mm
Depth - mm: 35mm
Additional Info: Additional Ratings: IP54