HAMMOND MANUFACTURING #PJ664TW

Enclosure, Junction; Fiberglass+; HxWxD: 6.1 x 6.1 x 4.18 in.

SKU: 62398095248
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Twist Latch
Cover Type: Window
Height: 6.1 in.
Width: 6.1 in.
Depth: 4.18 in.
Height - mm: 154.9mm
Width - mm: 154.9mm
Depth - mm: 106.1mm
Mounting: External Feet
Optional Panel: 14R0505
Manufacturer Series: PJ
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1, 2, 3, 4, 4X, 12, 13; Material - Fiberglass Polyester; Finish - Gray; Cover Mounting - Hinge; Cover Latching - Twist Latch; Cover Type - Window; Height - In - 6.10; Width - In - 6.10; Depth - in - 4.18; Height - mm - 154.9; Width - mm - 154.9; Depth - mm - 106.1; Mounting - External Feet; Optional Panel - 14R0505; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - PJ
Additional Info: Additional Ratings: IEC 60529, IP66