HAMMOND MANUFACTURING #PJU16148F

Enclosure, Junction; Fiberglass+; HxWxD: 16.05 x 14.27 x 8.13 in.

SKU: 62398002061
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 16.05 in.
Width: 14.27 in.
Depth: 8.13 in.
Height - mm: 407.6mm
Width - mm: 362.4mm
Depth - mm: 206.5mm
Mounting: Flange Mount
Manufacturer Series: PJU
Additional Info: Additional Ratings: IEC 60529, IP66