HAMMOND MANUFACTURING #PJU16148

Enclosure, Junction; Fiberglass+; HxWxD: 16.05 x 14.27 x 8.13 in.

SKU: 62398002172
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 16.05 in.
Width: 14.27 in.
Depth: 8.13 in.
Height - mm: 407.6mm
Width - mm: 362.4mm
Depth - mm: 206.5mm
Mounting: External Feet
Manufacturer Series: PJU
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1, 2, 3, 4, 4X, 12, 13; Material - Fiberglass Polyester; Finish - Gray; Cover Mounting - Lift Off; Cover Latching - Screw; Cover Type - Solid; Height - In - 16.05; Width - In - 14.27; Depth - in - 8.13; Height - mm - 407.6; Width - mm - 362.4; Depth - mm - 206.5; Mounting - External Feet; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - PJU
Additional Info: Additional Ratings: IEC 60529, IP66