HAMMOND MANUFACTURING #PJU14126TF

Enclosure, Junction; Fiberglass+; HxWxD: 14.05 x 12.27 x 6.13 in.

SKU: 62398002046
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Solid
Height: 14.05 in.
Width: 12.27 in.
Depth: 6.13 in.
Height - mm: 356.8mm
Width - mm: 311.6mm
Depth - mm: 155.7mm
Mounting: Flange Mount
Optional Panel: Panel Included
Manufacturer Series: PJU
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1, 2, 3, 4, 4X, 12, 13; Material - Fiberglass Polyester; Finish - Gray; Cover Mounting - Hinge, Continuous; Cover Latching - Twist Latch; Cover Type - Solid; Height - In - 14.05; Width - In - 12.27; Depth - in - 6.13; Height - mm - 356.8; Width - mm - 311.6; Depth - mm - 155.7; Mounting - Flange Mount; Optional Panel - Panel Included; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - PJU
Additional Info: Additional Ratings: IEC 60529, IP66