HAMMOND MANUFACTURING #PJ12106LW

Enclosure, Junction; Fiberglass+; HxWxD: 12.13 x 10.26 x 6.13 in.

SKU: 62398041586
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Window
Height: 12.13 in.
Width: 10.26 in.
Depth: 6.13 in.
Height - mm: 308.1mm
Width - mm: 260.6mm
Depth - mm: 155.7mm
Mounting: External Feet
Optional Panel: 14R1109
Manufacturer Series: PJ
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1, 2, 3, 4, 4X, 12, 13; Material - Fiberglass Polyester; Finish - Gray; Cover Mounting - Hinge; Cover Latching - Snap Latch; Cover Type - Window; Height - In - 12.13; Width - In - 10.26; Depth - in - 6.13; Height - mm - 308.1; Width - mm - 260.6; Depth - mm - 155.7; Mounting - External Feet; Optional Panel - 14R1109; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - PJ
Additional Info: Additional Ratings: IEC 60529, IP66