HAMMOND MANUFACTURING #PJU1084LF

Enclosure, Junction; Fiberglass+; HxWxD: 10.05 x 8.27 x 4.13 in.

SKU: 62398002001
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Snap Latch
Cover Type: Solid
Height: 10.05 in.
Width: 8.27 in.
Depth: 4.13 in.
Height - mm: 255.2mm
Width - mm: 210mm
Depth - mm: 104.9mm
Mounting: Flange Mount
Manufacturer Series: PJU
Additional Info: Additional Ratings: IEC 60529, IP66