HAMMOND MANUFACTURING #PJU1084CCL

Enclosure, Junction; Fiberglass+; HxWxD: 10.05 x 8.27 x 4.13 in.

SKU: 62398002118
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Snap Latch
Cover Type: Solid
Height: 10.05 in.
Width: 8.27 in.
Depth: 4.13 in.
Height - mm: 255.2mm
Width - mm: 210mm
Depth - mm: 104.9mm
Mounting: External Feet
Optional Panel: 14R0907
Manufacturer Series: PJU
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1, 2, 3, 4, 4X, 12, 13; Material - Fiberglass Polyester; Finish - Gray; Cover Mounting - Hinge, Continuous; Cover Latching - Snap Latch; Cover Type - Solid; Height - In - 10.05; Width - In - 8.27; Depth - in - 4.13; Height - mm - 255.2; Width - mm - 210.0; Depth - mm - 104.9; Mounting - External Feet; Optional Panel - 14R0907; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - PJU
Additional Info: Additional Ratings: IEC 60529, IP66