Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Steel; HxWxD: 8 x 4 x 4.75 in.
HAMMOND MANUFACTURING #1438C

Enclosure, Junction Box; Steel; HxWxD: 8 x 4 x 4.75 in.

SKU # 62398041290 Manufacturer Series: 1438
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 8 in. (203.2mm)
Width: 4 in. (101.6mm)
Depth: 4.75 in. (120.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54