Menu Search

HAMMOND MANUFACTURING #1438F

Enclosure, Junction Box; Steel; HxWxD: 7.25 x 6.25 x 4.75 in.

SKU: 62398041310
Manufacturer Series: 1438
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 7.25 in.
Width: 6.25 in.
Depth: 4.75 in.
Height - mm: 184.1mm
Width - mm: 158.7mm
Depth - mm: 120.6mm
Mounting: Brackets
Additional Info: Additional Ratings: IEC 60529, IP54