HAMMOND MANUFACTURING #HJ664LP

Enclosure, Junction Box; Steel; HxWxD: 6 x 6 x 4 in.

SKU: 62398087931
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body, 14 Gauge Door
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Height - mm: 152.4mm
Width - mm: 152.4mm
Depth - mm: 101.6mm
Mounting: Brackets
Optional Panel: 14R0505
Manufacturer Series: HJ
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 3R, 4, 12, 13; Material - Mild Steel; Finish - ANSI 61 Gray; Material Thickness - 16 Gauge Body, 14 Gauge Door; Cover Mounting - Lift Off; Cover Latching - Clamps; Cover Type - Solid; Height - In - 6.00; Width - In - 6.00; Depth - in - 4.00; Height - mm - 152.4; Width - mm - 152.4; Depth - mm - 101.6; Mounting - Brackets; Optional Panel - 14R0505; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - HJ
Additional Info: Additional Ratings: IEC 60529, IP66