HAMMOND MANUFACTURING #CSKO663

Enclosure, Junction Box; Steel; HxWxD: 6 x 6 x 3 in.

SKU: 62398036052
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 3 in.
Height - mm: 152.4mm
Width - mm: 152.4mm
Depth - mm: 76.2mm
Mounting: Internal Holes
Manufacturer Series: CSKO
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1; Material - Mild Steel; Finish - ANSI 61 Gray; Material Thickness - 16 or 14 Gauge; Cover Mounting - Screw On; Cover Latching - Screw; Cover Type - Solid; Height - In - 6.00; Width - In - 6.00; Depth - in - 3.00; Height - mm - 152.4; Width - mm - 152.4; Depth - mm - 76.2; Mounting - Internal Holes; Additional Information - Additional Ratings: IEC 60529, IP20, Knockouts: (3) Sides, (3) Top and Bottom; Manufacturer Series - CSKO
Additional Info: Additional Ratings: IEC 60529, IP20, Knockouts: (3) Sides, (3) Top and Bottom