Menu Search
HAMMOND MANUFACTURING #1414O6

Enclosure, Junction Box; Steel; HxWxD: 16 x 14 x 6 in.

SKU # 62398034280 Manufacturer Series: 1414
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 14 in. (355.6mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54