HAMMOND MANUFACTURING #1414O10

Enclosure, Junction Box; Steel; HxWxD: 16 x 14 x 10 in.

SKU: 62398034290
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 10 in.
Height - mm: 406.4mm
Width - mm: 355.6mm
Depth - mm: 254mm
Mounting: Brackets
Manufacturer Series: 1414
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 12, 13; Material - Steel; Finish - Gray; Material Thickness - 14 or 16 Gauge; Cover Mounting - Lift Off; Cover Latching - Clamps; Cover Type - Solid; Height - In - 16.00; Width - In - 14.00; Depth - in - 10.00; Height - mm - 406.4; Width - mm - 355.6; Depth - mm - 254.0; Mounting - Brackets; Additional Information - Additional Ratings: IEC 60529, IP54; Manufacturer Series - 1414
Additional Info: Additional Ratings: IEC 60529, IP54