Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Steel; HxWxD: 16 x 14 x 10 in.

HAMMOND MANUFACTURING #1414N4O10

Enclosure, Junction Box; Steel; HxWxD: 16 x 14 x 10 in.

SKU #62398034390
Manufacturer Series: 1414 N4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 14 in. (355.6mm)
Depth: 10 in. (254mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66