HAMMOND MANUFACTURING #1414PHMH6

Enclosure, Junction Box; Steel; HxWxD: 14 x 8 x 6 in.

SKU: 62398035170
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Clear
Height: 14 in.
Width: 8 in.
Depth: 6 in.
Height - mm: 355.6mm
Width - mm: 203.2mm
Depth - mm: 152.4mm
Mounting: Brackets
Manufacturer Series: 1414 PH
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 12, 13; Material - Steel; Finish - Gray; Material Thickness - 14 or 16 Gauge; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp; Cover Type - Clear; Height - In - 14.00; Width - In - 8.00; Depth - in - 6.00; Height - mm - 355.6; Width - mm - 203.2; Depth - mm - 152.4; Mounting - Brackets; Additional Information - Additional Ratings: IEC 60529, IP54; Manufacturer Series - 1414 PH
Additional Info: Additional Ratings: IEC 60529, IP54