Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Steel; HxWxD: 14 x 12 x 8 in.

HAMMOND MANUFACTURING #1414M8

Enclosure, Junction Box; Steel; HxWxD: 14 x 12 x 8 in.

SKU #62398034270
Manufacturer Series: 1414
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 8 in.
Height - mm: 355.6mm
Width - mm: 304.8mm
Depth - mm: 203.2mm
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54