Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Steel; HxWxD: 14 x 12 x 6 in.
HAMMOND MANUFACTURING #1414N4M6

Enclosure, Junction Box; Steel; HxWxD: 14 x 12 x 6 in.

SKU # 62398034360 Manufacturer Series: 1414 N4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 14 in. (355.6mm)
Width: 12 in. (304.8mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66