Menu Search
HAMMOND MANUFACTURING #1414N4PHS16G4

Enclosure, Junction Box; Stainless Steel; HxWxD: 8 x 6 x 4 in.

SKU # 62398017358 Manufacturer Series: 1414 N4 PH SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 8 in. (203.2mm)
Width: 6 in. (152.4mm)
Type: Junction Box Enclosure
Material: 316 Stainless Steel
Finish: Brushed
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Depth: 4 in. (101.6mm)
Mounting: Brackets
NEMA: 3R, 4, 4X, 12, 13
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: IEC 60529, IP66