Menu Search
Search
HAMMOND MANUFACTURING #EJ884SS

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 8 x 8 x 4 in.

SKU # 62398017340 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 8 in. (203.2mm)
Width: 8 in. (203.2mm)
Depth: 4 in. (101.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66