Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Stainless Steel; HxWxD: 8 x 6 x 3.5 in.

HAMMOND MANUFACTURING #EJ863S16

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 8 x 6 x 3.5 in.

SKU #62398005019
Manufacturer Series: Junior Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 8 in. (203.2mm)
Width: 6 in. (152.4mm)
Depth: 3.5 in. (88.9mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66