Menu Search

HAMMOND MANUFACTURING #1414N4PHSSC4

Enclosure, Junction Box; Stainless Steel; HxWxD: 6 x 4 x 4 in.

SKU: 62398035380
Manufacturer Series: 1414 N4 PH SS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 4 in.
Height - mm: 152.4mm
Width - mm: 101.6mm
Depth - mm: 101.6mm
Mounting: Brackets
Additional Info: Additional Ratings: IEC 60529, IP66