Menu Search
HAMMOND MANUFACTURING #1414N4PHS16K6

Enclosure, Junction Box; Stainless Steel; HxWxD: 12 x 10 x 6 in.

SKU # 62398030229 Manufacturer Series: 1414 N4 PH SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66