HAMMOND MANUFACTURING #EJ12105S16

Enclosure, Junction Box; Stainless Steel; HxWxD: 12 x 10 x 5 in.

SKU: 62398005011
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 5 in.
Height - mm: 304.8mm
Width - mm: 254mm
Depth - mm: 127mm
Mounting: Brackets
Manufacturer Series: Eclipse Junior
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 3R, 4, 4X, 12, 13; Material - 316 Stainless Steel; Finish - Smooth Brushed; Material Thickness - 16 Gauge; Cover Mounting - Hinge, Continuous; Cover Latching - Latch, 1/4 Turn Slot; Cover Type - Solid; Height - In - 12.00; Width - In - 10.00; Depth - in - 5.00; Height - mm - 304.8; Width - mm - 254.0; Depth - mm - 127.0; Mounting - Brackets; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - Eclipse Junior
Additional Info: Additional Ratings: IEC 60529, IP66