Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Stainless Steel; HxWxD: 10 x 10 x 6 in.

HAMMOND MANUFACTURING #EJ10106SS

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 10 x 10 x 6 in.

SKU #62398017344
Manufacturer Series: Junior Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 10 in.
Width: 10 in.
Depth: 6 in.
Height - mm: 254mm
Width - mm: 254mm
Depth - mm: 152.4mm
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66