The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
Racks and Cabinets Enclosures Wall Mount Enclosures Enclosure, Junction Box; Polyester

HAMMOND MANUFACTURING

Enclosure, Junction Box; Polyester

(5 Product Options) Manufacturer Series: PJU
  • Type: Junction Box Enclosure
  • NEMA: 1, 2, 3, 4, 4X, 12, 13
  • Material: Fiberglass Polyester
  • Finish: Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Clear
Mounting: Flange Mount