Menu Search
Search
HAMMOND MANUFACTURING #PJ12106H

Enclosure, Junction Box; Polyester; HxWxD: 12.13 x 10.26 x 6.13 in.

SKU # 62398095084 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 12.13 in. (308.1mm)
Width: 10.26 in. (260.6mm)
Depth: 6.13 in. (155.7mm)
Optional Panel: 14R1109
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: IEC 60529, IP66