Menu Search
HAMMOND MANUFACTURING #PJ20168RH

Enclosure, Junction Box; Polyester; HxWxD: 20 x 16 x 8.13 in.

SKU # 62398041611 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 20 in. (508mm)
Cover Mounting: Raised Hinge
Width: 16 in. (406.4mm)
Depth: 8.13 in. (206.5mm)
Optional Panel: P2068
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: IEC 60529, IP66