Menu Search
Search
HAMMOND MANUFACTURING #PJU16148TW

Enclosure, Junction Box; Polyester; HxWxD: 16.05 x 14.27 x 8.13 in.

SKU # 62398002183 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 16.05 in. (407.6mm)
Depth: 8.13 in. (206.5mm)
Width: 14.27 in. (362.4mm)
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Twist Latch
Cover Type: Window
Mounting: External Feet