Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Polyester; HxWxD: 8 x 6.12 x 4.13 in.

HAMMOND MANUFACTURING #PJ864RHW

Enclosure, Junction Box; Polyester; HxWxD: 8 x 6.12 x 4.13 in.

SKU #62398041623
Manufacturer Series: PJ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Raised Hinge
Cover Latching: Screw
Cover Type: Window
Height: 8 in.
Width: 6.12 in.
Depth: 4.13 in.
Height - mm: 203.2mm
Width - mm: 155.4mm
Depth - mm: 104.9mm
Mounting: External Feet
Optional Panel: 14R0705

Additional Info: Additional Ratings: IEC 60529, IP66