Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Polyester; HxWxD: 14.13 x 12.26 x 6.13 in.

HAMMOND MANUFACTURING #PJ14126

Enclosure, Junction Box; Polyester; HxWxD: 14.13 x 12.26 x 6.13 in.

SKU #62398095056
Manufacturer Series: PJ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 14.13 in.
Width: 12.26 in.
Depth: 6.13 in.
Height - mm: 358.9mm
Width - mm: 311.4mm
Depth - mm: 155.7mm
Mounting: External Feet
Optional Panel: 14R1311

Additional Info: Additional Ratings: IEC 60529, IP66