Menu Search
HAMMOND MANUFACTURING #PJ14126RT

Enclosure, Junction Box; Polyester; HxWxD: 14.13 x 12.25 x 6.13 in.

SKU # 62398070340 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Solid
Height: 14.13 in. (358.9mm)
Width: 12.25 in. (311.1mm)
Depth: 6.13 in. (155.7mm)
Mounting: External Feet
Optional Panel: 14R1311

Additional Info: Additional Ratings: IEC 60529, IP66