Menu Search
HAMMOND MANUFACTURING #PJU12106CCL

Enclosure, Junction Box; Polyester; HxWxD: 12.05 x 10.27 x 6.13 in.

SKU # 62398002103 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Snap Latch
Cover Type: Solid
Height: 12.05 in. (306mm)
Width: 10.27 in. (260.8mm)
Depth: 6.13 in. (155.7mm)
Mounting: External Feet
Optional Panel: 14R1109

Additional Info: Additional Ratings: IEC 60529, IP66