Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Polyester; HxWxD: 10.14 x 8.26 x 4.13 in.
HAMMOND MANUFACTURING #PJ1084RTW

Enclosure, Junction Box; Polyester; HxWxD: 10.14 x 8.26 x 4.13 in.

SKU # 62398041542 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Window
Height: 10.14 in. (257.5mm)
Width: 8.26 in. (209.8mm)
Depth: 4.13 in. (104.9mm)
Mounting: External Feet
Optional Panel: 14R0907

Additional Info: Additional Ratings: IEC 60529, IP66