Menu Search

HAMMOND MANUFACTURING #PJ1084R

Enclosure, Junction Box; Polyester; HxWxD: 10.14 x 8.26 x 4.13 in.

SKU: 62398041594
Manufacturer Series: PJ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Raised Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 10.14 in.
Width: 8.26 in.
Depth: 4.13 in.
Height - mm: 257.5mm
Width - mm: 209.8mm
Depth - mm: 104.9mm
Mounting: External Feet
Optional Panel: Panel Included
Additional Info: Additional Ratings: IEC 60529, IP66