Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Polycarbonate; HxWxD: 8 x 6 x 4 in.

HAMMOND MANUFACTURING #PCJ864CCNL

Enclosure, Junction Box; Polycarbonate; HxWxD: 8 x 6 x 4 in.

SKU #62398098221
Manufacturer Series: PCJ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Non-Metallic Latch
Cover Type: Clear
Height: 8 in.
Width: 6 in.
Depth: 4 in.
Height - mm: 203.2mm
Width - mm: 152.4mm
Depth - mm: 101.6mm
Mounting: External Feet
Optional Panel: PCJR0705

Additional Info: Additional Ratings: IEC 60529, IP66