Menu Search

HAMMOND MANUFACTURING #PCJ14126NLF

Enclosure, Junction Box; Polycarbonate; HxWxD: 14 x 12 x 6 in.

SKU: 62398098278
Manufacturer Series: PCJ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Non-Metallic Latch
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 6 in.
Height - mm: 355.6mm
Width - mm: 304.8mm
Depth - mm: 152.4mm
Mounting: Flange Mount
Optional Panel: PCJR1311
Additional Info: Additional Ratings: IEC 60529, IP66