HAMMOND MANUFACTURING #PCJ14126L

Enclosure, Junction Box; Polycarbonate; HxWxD: 14 x 12 x 6 in.

SKU: 62398098275
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Metal Latch
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 6 in.
Height - mm: 355.6mm
Width - mm: 304.8mm
Depth - mm: 152.4mm
Mounting: External Feet
Optional Panel: PCJR1311
Manufacturer Series: PCJ
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1, 2, 3, 4, 4X, 12, 13; Material - Polycarbonate; Finish - Light Gray; Cover Mounting - Hinge; Cover Latching - Metal Latch; Cover Type - Solid; Height - In - 14.00; Width - In - 12.00; Depth - in - 6.00; Height - mm - 355.6; Width - mm - 304.8; Depth - mm - 152.4; Mounting - External Feet; Optional Panel - PCJR1311; Additional Information - Additional Ratings: IEC 60529, IP66 ; Manufacturer Series - PCJ
Additional Info: Additional Ratings: IEC 60529, IP66