Menu Search

HAMMOND MANUFACTURING #PCJ1084CCLF

Enclosure, Junction Box; Polycarbonate; HxWxD: 10 x 8 x 4 in.

SKU: 62398098238
Manufacturer Series: PCJ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Metal Latch
Cover Type: Clear
Height: 10 in.
Width: 8 in.
Depth: 4 in.
Height - mm: 254mm
Width - mm: 203.2mm
Depth - mm: 101.6mm
Mounting: Flange Mount
Optional Panel: PCJR0907
Additional Info: Additional Ratings: IEC 60529, IP66