Menu Search

HAMMOND MANUFACTURING #EJ644

Eclipse Enclosure, Junction Box; Mild Steel; HxWxD: 6 x 4 x 4 in.

SKU: 62398035765
Manufacturer Series: Junior Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 4 in.
Height - mm: 152.4mm
Width - mm: 101.6mm
Depth - mm: 101.6mm
Mounting: Brackets
Additional Info: Additional Ratings: IEC 60529, IP66