Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Mild Steel; HxWxD: 24 x 24 x 8 in.

HAMMOND MANUFACTURING #CSKO24248

Enclosure, Junction Box; Mild Steel; HxWxD: 24 x 24 x 8 in.

SKU #62398036091
Manufacturer Series: CSKO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 8 in.
Height - mm: 609.6mm
Width - mm: 609.6mm
Depth - mm: 203.2mm
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20, Knockouts: (9) Sides, (9) Top and Bottom