Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 12 x 6 in.

HAMMOND MANUFACTURING #HJ12126HLP

Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 12 x 6 in.

SKU #62398087917
Manufacturer Series: HJ H
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 12 in.
Width: 12 in.
Depth: 6 in.
Height - mm: 304.8mm
Width - mm: 304.8mm
Depth - mm: 152.4mm
Mounting: Brackets
Optional Panel: 14R1111

Additional Info: Additional Ratings: IEC 60529, IP66