Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 10 x 8 in.

HAMMOND MANUFACTURING #EJ12108

Eclipse Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 10 x 8 in.

SKU #62398035778
Manufacturer Series: Junior Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 8 in.
Height - mm: 304.8mm
Width - mm: 254mm
Depth - mm: 203.2mm
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66