Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Galvanized Steel; HxWxD: 10 x 8 x 6 in.

HAMMOND MANUFACTURING #C3R1086HCR

Enclosure, Junction Box; Galvanized Steel; HxWxD: 10 x 8 x 6 in.

SKU #62398036186
Manufacturer Series: C3R HCR SM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Solid
Height: 10 in.
Width: 8 in.
Depth: 6 in.
Height - mm: 254mm
Width - mm: 203.2mm
Depth - mm: 152.4mm
Mounting: External Feet
Optional Panel: N1JP108

Additional Info: Additional Ratings: IEC 60529,IP24, (4) Knockouts