Menu Search
Wall Mount Enclosures Enclosure, Instrument; Polycarbonate; HxWxD: 90 x 180 x 120 in.

HAMMOND MANUFACTURING #1554T2GYCL

Enclosure, Instrument; Polycarbonate; HxWxD: 90 x 180 x 120 in.

SKU #62398084243
Manufacturer Series: 1554
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Latching: Screw
Cover Type: Clear
Height: 90 in.
Width: 180 in.
Depth: 120 in.
Height - mm: 2286mm
Width - mm: 4572mm
Depth - mm: 3048mm
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554HPL

Additional Info: Additional Ratings: IP66, 4 Lid Screws, Clear Lid, Watertight