HAMMOND MANUFACTURING #1590RF

Enclosure, Instrument; Aluminum; HxWxD: 2.24 x 7.55 x 4.38 in.

SKU: 62398053692
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electronic Instrument Enclosure
Material: Die Cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 2.24 in.
Width: 7.55 in.
Depth: 4.38 in.
Height - mm: 56.8mm
Width - mm: 191.7mm
Depth - mm: 111.2mm
Manufacturer Series: 1590
Additional Info: Additional Ratings: IP54