HAMMOND MANUFACTURING #1590PF

Enclosure, Instrument; Aluminum; HxWxD: 1.81 x 6.01 x 3.24 in.

SKU: 62398053691
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electronic Instrument Enclosure
Material: Die Cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 1.81 in.
Width: 6.01 in.
Depth: 3.24 in.
Height - mm: 45.9mm
Width - mm: 152.6mm
Depth - mm: 82.2mm
Manufacturer Series: 1590
Additional Info: Additional Ratings: IP54, Ribbed Inside Wall