HAMMOND MANUFACTURING #1590LF

Enclosure, Instrument; Aluminum; HxWxD: 0.83 x 3.96 x 1.98 in.

SKU: 62398053687
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electronic Instrument Enclosure
Material: Die Cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 0.83 in.
Width: 3.96 in.
Depth: 1.98 in.
Height - mm: 21mm
Width - mm: 100.5mm
Depth - mm: 50.2mm
Manufacturer Series: 1590
Additional Info: Additional Ratings: IP54, Ribbed Inside Wall